Shop All Arts & Crafts
Teacher Created Resources
STEM Basics: Skinny Craft Sticks, PK720
Mfr # TCR20924
Zoro # G4852680
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural Wood
- Material Wood
- Includes 720 sticks
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR20924
- Zoro # G4852680
- UPC # 194629003006
- Country of Origin China
- Category Arts & Crafts
Details
Color | Natural Wood |
Material | Wood |
Includes | 720 sticks |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Description
Skinny Craft Sticks are everyday items that provide you with the basic materials that you need to build your next STEM creation. We provide the "basics," but the rest is up to you, your creativity, and your STEM skills. Use STEM Basics to support your favorite STEM Starters Kit, or design and construct a STEM challenge of your own! Sticks measure 7" x 0.25". Each pack includes 120 pieces. Ages 3+. Sold as 6 packs for a total of 720 craft sticks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Alnico Bar Magnets, 2in, N/S Stamped, PK4 (731012)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Putty (2CLC1)
- CLC WORK GEAR Small Cell Phone Holder 2-1/2"Wx4-1/4"H, Mossy Oak (5124M)
- TAPECASE Inventory Control Label Yellow, Counted, Pk1000 (16U930)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR77539 Bright Circles Desktop Writng Spots Stickers (TCR77539)
- TEACHER CREATED RESOURCES Gold Stars Foil Stickers, 294 Per Pack, PK12 (1276)
- TEACHER CREATED RESOURCES Plastic Clothespins, PK120 (TCR20649)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20888-3 Confetti Small Plastic Storage Bin - 3 Each (TCR20888-3)
- TEACHER CREATED RESOURCES Sticker Valu-Pak, Foil Stars, PK686 (TCR6644)
- TEACHER CREATED RESOURCES STEM Basics: Skill Sticks, PK1500 (TCR20936)
- MARSH Marsh® Oil Boards, 7" x 24", Tan, 540/Case (STOB0724)
- Teacher Created Resources