Shop All Arts & Crafts
Teacher Created Resources
STEM Basics: Skill Sticks, PK1500
Mfr # TCR20936
Zoro # G4852796
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Recommended Grade Grade PK+
- Material Wood
- Recommended Age 3+ Years
- Includes 1500 sticks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR20936
- Zoro # G4852796
- UPC # 194629002986
- Country of Origin China
- Category Arts & Crafts
Details
Color | Natural |
Recommended Grade | Grade PK+ |
Material | Wood |
Recommended Age | 3+ Years |
Includes | 1500 sticks |
Description
Skill Sticks are everyday items that provide you with the basic materials that you need to build your next STEM creation. We provide the "basics," but the rest is up to you, your creativity, and your STEM skills. Use STEM Basics to support your favorite STEM Starters Kit, or design and construct a STEM challenge of your own! Sticks measure 4.5" x 0.125". Each pack includes 250 pieces. Ages 3+. Sold as 6 packs for a total of 1500 skill sticks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 10"x 13", Clear (4R1013)
- ZORO SELECT 8-1/2" x 11" Storage Clipboard 1/2", Black (00533)
- PENTEL Oil Pastels, 50/ST, Assorted PK (PENPHN50)
- DYMO Address Label, 1-1/8x3-1/2, White, PK520 (30572)
- TEACHER CREATED RESOURCES STEM Basics Wood Dowels, 1/4in x 12in, 144PK (20927)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20888-3 Confetti Small Plastic Storage Bin - 3 Each (TCR20888-3)
- TEACHER CREATED RESOURCES STEM Basics Square Wood Dowels, 5/16in x 12in, 72PK (20928)
- TEACHER CREATED RESOURCES Safari Animals Stickers, PK1440 (TCR5468)
- TEACHER CREATED RESOURCES Chalk Brights Liquid Chalk Markers, PK16 (TCR20884)
- TEACHER CREATED RESOURCES Plastic Clothespins, PK120 (TCR20649)
- ROYLCO Straws & Connector Set, 230 Pieces (R6085)
- Teacher Created Resources