Shop All Arts & Crafts
Teacher Created Resources
STEM Basics - Multicolor Clothespins, PK150
Mfr # TCR20933
Zoro # G1424006
product price: $23.97
/pk 150, $0.16/ea
$23.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 150 clothespins
- Material Wood, Metal
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20933
- Zoro # G1424006
- UPC # 194629002160
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 150 clothespins |
Material | Wood, Metal |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Multicolor Clothespins are everyday items that provide you with the basic materials that you need to build your next STEM creation. We provide the "basics," but the rest is up to you, your creativity, and your STEM skills. Use STEM Basics to support your favorite STEM Starters Kit, or design and construct a STEM challenge of your own! Each pack includes 50 pieces. Clothespins measure 2.875" x 0.375". Sold as 3 packs for a total of 150 pieces. Ages 8+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL BLACK POLY STRAPPING 4500 FT 16 X 3 (ST-12-16X3-BL)
- SIGNODE Strapping, Polyester Fiber, 1125 ft. L (500032)
- TEACHER CREATED RESOURCES Famous African Americans Bulletin Board Display Set (TCR4752)
- ZORO SELECT Corrugated Boxes, 10" x 9" x 8", Kraft, 25/Bundle (55VG49)
- TEACHER CREATED RESOURCES STEM Basics Square Wood Dowels, 5/16in x 12in, 72PK (20928)
- TEACHER CREATED RESOURCES Gold Stars Foil Stickers, 294 Per Pack, PK12 (1276)
- TEACHER CREATED RESOURCES Chalk Brights Liquid Chalk Markers, PK16 (TCR20884)
- TEACHER CREATED RESOURCES STEM Basics: Skill Sticks, PK1500 (TCR20936)
- TEACHER CREATED RESOURCES STEM Basics: Skinny Craft Sticks, PK720 (TCR20924)
- TEACHER CREATED RESOURCES Adhesive Magnetic Squares, 1", PK150 (TCR20814)
- MARSH Marsh® Oil Boards, 6" x 20", Tan, 785/Case (STOB0620)
- Teacher Created Resources