Shop All Arts & Crafts
Teacher Created Resources
STEM Basics - Medium Clothespins, PK300
Mfr # TCR20930
Zoro # G1425141
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Wood, Metal
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 300 clothespins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR20930
- Zoro # G1425141
- UPC # 194629002184
- Country of Origin China
- Category Arts & Crafts
Details
Color | Natural |
Material | Wood, Metal |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 300 clothespins |
Description
Medium Clothespins are everyday items that provide you with the basic materials that you need to build your next STEM creation. We provide the "basics," but the rest is up to you, your creativity, and your STEM skills. Use STEM Basics to support your favorite STEM Starters Kit, or design and construct a STEM challenge of your own! Clothespins measure 2" x 0.5". Each pack includes 50 pieces. Sold as 6 packs for a total of 300 pieces. Ages 8+.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- ACCO Self-Adhesive Fasteners 2" Capacity, Pk100 (A7070020H)
- PILOT Ultra Stick Gel Pen, Ultra-Fine 0.4mm, Blue Ink, Clear Barrel, PK12 (35492)
- CON-TACT BRAND Adhesive Cork Roll, 12in x 4ft, PK3 (KIT04F12642006)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20441-6 Plastic Storage Caddy; Gray - Pack of 6 (TCR20441-6)
- TEACHER CREATED RESOURCES Chalk Brights Liquid Chalk Markers, PK16 (TCR20884)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR77539 Bright Circles Desktop Writng Spots Stickers (TCR77539)
- TEACHER CREATED RESOURCES Adhesive Magnetic Squares, 1", PK150 (TCR20814)
- TEACHER CREATED RESOURCES STEM Basics: Skill Sticks, PK1500 (TCR20936)
- TEACHER CREATED RESOURCES STEM Basics Wood Dowels, 1/4in x 12in, 144PK (20927)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Baby Shark, PK2 (757103)
- Teacher Created Resources