Shop All Classroom Furniture
Teacher Created Resources
Spot On Stand Here Carpet Markers, 4in.
Mfr # 77503
Zoro # G100936886
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Color Assorted
- Material Plastic
- Recommended Age 4+ years
- Includes 12 Carpet Markers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 77503
- Zoro # G100936886
- UPC # 882319012017
- Country of Origin China
- Category Classroom Furniture
Details
Recommended Grade | Grade PK+ |
Color | Assorted |
Material | Plastic |
Recommended Age | 4+ years |
Includes | 12 Carpet Markers |
Description
Help students quickly identify where to sit or stand. These carpet markers stay strong but can be removed easily and used again and again. They attach firmly to carpet - no slipping, and can be removed with out causing damage. Great to promote social-distancing! Each marker is 4" in diameter. Each pack includes 12 pieces in 6 colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Black (GO-2240-BK-GG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Evergreen (1300)
- WESTCLOX Westclox 36001 8 7-8 Aluminium Wall Clock (36001)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Grey (XU-A48-RND-GY-T-P-GG)
- TEACHER CREATED RESOURCES Spot On Bright Circles Carpet Markers, 4in. (77046)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20384-6 Plastic Storage; Pink - Small - Pack of 6 (TCR20384-6)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Black, PK3 (TCR20717)
- TEACHER CREATED RESOURCES Spot On Aqua Carpet Marker Strips (TCR77456)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Aqua, PK3 (TCR20719)
- TEACHER CREATED RESOURCES Large Sand Timer, 10 Minute, Purple (TCR20675)
- CHILDCRAFT Wall Mount Coat Strip, 47-15/16 x 1-7/8 x 4 Inches (2873)
- Teacher Created Resources Classroom Furniture