Shop All Classroom Furniture
Teacher Created Resources
Spot On Sight Words 1-50 Carpet Markers, 4in.
Mfr # 77499
Zoro # G100936534
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Includes 50 Carpet Markers
- Material Plastic
- Recommended Age 4+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # 77499
- Zoro # G100936534
- UPC # 882319011973
- Country of Origin China
- Category Classroom Furniture
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Includes | 50 Carpet Markers |
Material | Plastic |
Recommended Age | 4+ years |
Description
Help students quickly identify where to sit or stand while they learn site words at the same time! These carpet markers stay strong but can be removed easily and used again and again. They attach firmly to your carpet-no slipping, and can be removed without causing damage. Each marker is approximately 4" in diameter. Each pack includes 50 pieces in 6 colors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Guest Chair, 25 1/2" W 26" L 41" H, Fixed, Leather Seat (6GNN5)
- NUDELL E-Z Mount Frame 8.5x11 Black, PK18 (11818)
- VILLAGE WROUGHT IRON Village Wrought Iron CUR-TB-87 Plain Tie Backs (CUR-TB-87)
- FLASH FURNITURE Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Grey (ET-CT005-SIL-GG)
- TEACHER CREATED RESOURCES Pete the Cat Alphabet Balloons Sensory Path (TCR77540)
- TEACHER CREATED RESOURCES Spot On Stand Here Floor Markers, 4in. (77508)
- TEACHER CREATED RESOURCES Spot On Aqua Carpet Marker Strips (TCR77456)
- TEACHER CREATED RESOURCES Pete the Cat My Groovy Shoes Sensory Path (TCR77542)
- TEACHER CREATED RESOURCES Spot On Yellow Carpet Marker Strips (TCR77459)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Black, PK3 (TCR20717)
- CON-TACT BRAND Con-Tact® Clear Vinyl Covering, Deluxe, 54" x 9 Ft. (54C3P21206P)
- Teacher Created Resources Office & School Tables