Shop All Classroom Furniture
Teacher Created Resources
Spot On Positive Sayings Floor Markers, 4in.
Mfr # 77509
Zoro # G100936947
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4+ years
- Includes 12 Floor Markers
- Material Plastic
- Color Assorted
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 77509
- Zoro # G100936947
- UPC # 882319012642
- Country of Origin China
- Category Classroom Furniture
Details
Recommended Age | 4+ years |
Includes | 12 Floor Markers |
Material | Plastic |
Color | Assorted |
Recommended Grade | Grade PK+ |
Description
Help students quickly identify where to sit or stand. These vinyl floor markers stay on strong but can be removed easily and used again and again. They attach firmly to smooth, untextured floors and other surfaces. Positive sayings include: Dream big, Smile, Choose Happy, Never Give Up, Learn Something New, Be Kind, Believe in yourself, Have Courage, Be awesome, Do Your Best, Stay Positive, Work hard. Each marker measures 4" in diameter. Each pack includes 12 pieces in 6 colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX SOVEREIGN Bath Sheet Towel, 35 x 66 In, White, PK12 (7132341)
- LORELL Plastic Arms/Back Nesting Chair, PK2 (41847)
- SOUTHBEND Knob, Chrome Plated (1189600)
- CHAMPION TruTouch Alabaster Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 24 in. W x 72 in. L (527320)
- TEACHER CREATED RESOURCES Pete the Cat Alphabet Balloons Sensory Path (TCR77540)
- TEACHER CREATED RESOURCES Spot On Footprints Carpet Markers (TCR77470)
- TEACHER CREATED RESOURCES Spot On Bright Circles Carpet Markers, 4in. (77046)
- TEACHER CREATED RESOURCES Large Sand Timer, 10 Minute, Purple (TCR20675)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Aqua, PK3 (TCR20719)
- TEACHER CREATED RESOURCES Spot On Yellow Carpet Marker Strips (TCR77459)
- LUXOR Modular Teacher Desk (DTTB002)
- Teacher Created Resources Office & School Tables