Shop All Classroom Furniture
Teacher Created Resources
Spot On Numbers 1-36 Floor Markers, 4in.
Mfr # 77512
Zoro # G600936898
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 36 Floor Markers
- Material Plastic
- Recommended Age 4+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 77512
- Zoro # G600936898
- UPC # 882319012673
- Country of Origin China
- Category Classroom Furniture
Details
Color | Assorted |
Includes | 36 Floor Markers |
Material | Plastic |
Recommended Age | 4+ years |
Recommended Grade | Grade PK+ |
Description
Help students quickly identify where to sit or stand while also getting exposure to numerals. These vinyl floor markers stay on strong but can be removed easily and used again and again. Great for social distancing! The markers attach firmly to smooth, untextured floors and other surfaces. Each marker measures approximately 4" in diameter. Each pack includes 36 pieces in 6 colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT SOLID STEP ALL WEATHER FLOOR TRAY- SINGLE (801380)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Light Gray (B-78LG)
- NATURE SPRING 18PC Artificial Rose Bundle (Pink) (320843EJY)
- TENNESEE MAT CO Wearwell Sanitizing Footbath Mat 12 Thick 2' x 223' Black (222.12x24x32BK)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Aqua, PK3 (TCR20719)
- TEACHER CREATED RESOURCES Pete the Cat My Groovy Shoes Sensory Path (TCR77542)
- TEACHER CREATED RESOURCES Spot On Footprints Carpet Markers (TCR77470)
- TEACHER CREATED RESOURCES Spot On Stand Here Floor Markers, 4in. (77508)
- TEACHER CREATED RESOURCES Spot On Bright Circles Carpet Markers, 4in. (77046)
- TEACHER CREATED RESOURCES Spot On Red Carpet Marker Strips (TCR77457)
- PACON CORPORATION Pacon Corporation Pac1308 Mail Box - 15 Mail Slots Blue (PAC1308)
- Teacher Created Resources Classroom Furniture