Shop All Classroom Furniture
Teacher Created Resources
Spot On Lime Carpet Marker Strips
Mfr # TCR77458
Zoro # G7554190
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 roll of marker strip
- Material Plastic
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR77458
- Zoro # G7554190
- UPC # 88231974581
- Country of Origin China
- Category Classroom Furniture
Details
Includes | 1 roll of marker strip |
Material | Plastic |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Color | Lime |
Description
This marker strip cuts easily with scissors to desired length, stays in place and yet can be easily removed. It does not leave ugly tape residue on carpet. Use it for forming straight lines, playing games such as hop scotch, 4 corners, and tic-tac-toe, identifying seating areas, floor activities, and much more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Extreme Full Bed Frame With Glides (M46G)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Masonite Board Black (6218H-10)
- ATLAS COMMERCIAL PRODUCTS Canvas Tie Back Cross Back Chair Cushion (XBCC4BLST-LG)
- KASON Reversible Cam-Rise Hinge, 1-3/4" Offset (11245000076)
- TEACHER CREATED RESOURCES Spot On Aqua Carpet Marker Strips (TCR77456)
- TEACHER CREATED RESOURCES Spot On Yellow Carpet Marker Strips (TCR77459)
- TEACHER CREATED RESOURCES Spot On Red Carpet Marker Strips (TCR77457)
- TEACHER CREATED RESOURCES Spot On Bright Circles Carpet Markers, 4in. (77046)
- TEACHER CREATED RESOURCES Pete the Cat Alphabet Balloons Sensory Path (TCR77540)
- TEACHER CREATED RESOURCES Large Sand Timer, 10 Minute, Purple (TCR20675)
- THE PENCIL GRIP Chair Socks, PK24 (TPG-230)
- Teacher Created Resources Office & School Tables