Shop All Classroom Furniture
Teacher Created Resources
Spot On Colorful Circles Carpet Markers, 7in, PK6
Mfr # TCR77001
Zoro # G4107823
product price: $12.99
/pk 6, $2.17/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Plastic
- Includes 6 carpet markers
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR77001
- Zoro # G4107823
- UPC # 88231970019
- Country of Origin China
- Category Classroom Furniture
Details
Color | Assorted |
Material | Plastic |
Includes | 6 carpet markers |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Help students quickly identify where to sit or stand. These floor markers stay on strong but can be removed easily and used again and again. The write-on/wipe-off surface is perfect for writing student names or numbers. The markers attach firmly to your carpet—no slipping. They can be removed easily without causing damage. Each marker is 7" diameter. 6 circles per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75159M)
- BOSS Drafting Stool W/Footring And Loop Arms (B1617-BK)
- BIGGIES SCENES Window Well Scenes-Stream, 100 in wide x 60 in high (BG-WW-STM-100)
- VINTIQUEWISE Decorative Vintage Wood Treasure box - Wooden Trunk Chest with Handle (QI003004.SO)
- TEACHER CREATED RESOURCES Spot On Aqua Carpet Marker Strips (TCR77456)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Black, PK3 (TCR20717)
- TEACHER CREATED RESOURCES Spot On Footprints Carpet Markers (TCR77470)
- TEACHER CREATED RESOURCES Spot On Bright Circles Carpet Markers, 4in. (77046)
- TEACHER CREATED RESOURCES Large Sand Timer, 10 Minute, Purple (TCR20675)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Aqua, PK3 (TCR20719)
- REGENCY Regency Dott Plastic Stackable Stools (Set of 4)- Navy Blue (1200NV4PK)
- Teacher Created Resources Office & School Tables