Shop All Classroom Furniture
Teacher Created Resources
Spot On Bright Stars Carpet Markers, 4in.
Mfr # 77047
Zoro # G200936519
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Color Assorted
- Material Vinyl
- Includes 12 floor markers
- Recommended Age 4+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 77047
- Zoro # G200936519
- UPC # 88231970477
- Country of Origin China
- Category Classroom Furniture
Details
Recommended Grade | Grade PK+ |
Color | Assorted |
Material | Vinyl |
Includes | 12 floor markers |
Recommended Age | 4+ years |
Description
Help students quickly identify where to sit or stand. These carpet markers stay on strong but can be removed easily and used again and again. The write-on/wipe-off surface is perfect for writing student names or numbers. The markers attach firmly to your carpet—no slipping. They can be removed easily without causing damage. Includes 12 pieces in 6 colors. Measures 4".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELL WOVEN Well Woven 21072 Sydney Lulus Lattice Rug; Grey - 2 ft. 3 in. x 7 ft. 3 in. (21072)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- BREWSTER HOME FASHIONS Brewster Home Fashions 8-727 Stone Wall Wall Mural - 100 in. (8-727)
- SECO Poster Snap Frame, 11" x 17", 1" Profile, Blue (SN1117BLUE)
- TEACHER CREATED RESOURCES Large Sand Timer, 10 Minute, Purple (TCR20675)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20384-6 Plastic Storage; Pink - Small - Pack of 6 (TCR20384-6)
- TEACHER CREATED RESOURCES Spot On Bright Circles Carpet Markers, 4in. (77046)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Black, PK3 (TCR20717)
- TEACHER CREATED RESOURCES Spot On Footprints Carpet Markers (TCR77470)
- TEACHER CREATED RESOURCES Spot On Stand Here Floor Markers, 4in. (77508)
- LINK HANDLES Wedge Handle1-1/4X1-3/16 (64136)
- Teacher Created Resources Classroom Furniture