Shop All Classroom Furniture
Teacher Created Resources
Spot On Arrow Floor Markers, 8in.
Mfr # 77535
Zoro # G300936723
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 6 Floor Markers
- Recommended Grade Grade PK+
- Recommended Age 4+ years
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 77535
- Zoro # G300936723
- UPC # 882319013557
- Country of Origin China
- Category Classroom Furniture
Details
Color | Assorted |
Includes | 6 Floor Markers |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ years |
Material | Plastic |
Description
Help students quickly identify where to sit or stand. These vinyl floor markers stay on strong but can be removed easily and used again and again. Great for social distancing! The markers attach firmly to smooth, untextured floors and other surfaces. Each marker measures approximately 8". Each pack includes 6 arrows in 6 colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - 48"L / Dark Taupe / Black Hall Console (I 2125)
- TRADEMARK FINE ART Jai Johnson 'Calico Kitty In The Garden' Canvas Art, 14x19 (ALI14176-C1419GG)
- ALERA Everyday Task Stool, Black, Mesh (ALETE4617)
- TRADEMARK FINE ART Philippe Hugonnard 'Malecon Wall of Havana 1' Canvas Art, 16x47 (PH00910-C1647GG)
- TEACHER CREATED RESOURCES Spot On Lime Carpet Marker Strips (TCR77458)
- TEACHER CREATED RESOURCES Spot On Footprints Carpet Markers (TCR77470)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Black, PK3 (TCR20717)
- TEACHER CREATED RESOURCES Spot On Aqua Carpet Marker Strips (TCR77456)
- TEACHER CREATED RESOURCES Pete the Cat My Groovy Shoes Sensory Path (TCR77542)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20384-6 Plastic Storage; Pink - Small - Pack of 6 (TCR20384-6)
- KORE DESIGN Pre-School Wobble Chair 12in Red (121)
- Teacher Created Resources Classroom Furniture