Shop All Classroom Furniture
Teacher Created Resources
Spot On Aqua Carpet Marker Strips
Mfr # TCR77456
Zoro # G7557130
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Material Plastic
- Recommended Grade Grade K+
- Includes 1 roll of marker strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR77456
- Zoro # G7557130
- UPC # 88231974567
- Country of Origin China
- Category Classroom Furniture
Details
Recommended Age | 5+ Years |
Color | Blue |
Material | Plastic |
Recommended Grade | Grade K+ |
Includes | 1 roll of marker strip |
Description
This marker strip cuts easily with scissors to desired length, stays in place and yet can be easily removed. It does not leave ugly tape residue on carpet. Use it for forming straight lines, playing games such as hop scotch, 4 corners, and tic-tac-toe, identifying seating areas, floor activities, and much more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTON & ARDEN Beach Towels Navy/Red ( 1 Each) (BT-PINSTR-25NR)
- PYRAMID 11-1/8" Digital Wireless Digital Timer Wall Clock, Black (9D26BRCT)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Black, Letter (17644)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x18 Picture Frame (Nat. Weathered Gray) (855490008070)
- TEACHER CREATED RESOURCES Spot On Red Carpet Marker Strips (TCR77457)
- TEACHER CREATED RESOURCES Spot On Yellow Carpet Marker Strips (TCR77459)
- TEACHER CREATED RESOURCES Spot On Lime Carpet Marker Strips (TCR77458)
- TEACHER CREATED RESOURCES Pete the Cat Alphabet Balloons Sensory Path (TCR77540)
- TEACHER CREATED RESOURCES Large Sand Timer, 10 Minute, Purple (TCR20675)
- TEACHER CREATED RESOURCES Reclaimed Wood Privacy Screen, PK2 (TCR20346)
- PACON Classroom Keepers® Mailbox, 30-Slot, Blue, 21 H x 31.63 W x 12.75 D (001318)
- Teacher Created Resources Office & School Tables