Shop All Loose Leaf Paper & Refills
Teacher Created Resources
Smart Start K-1 Writing Paper, 40 Sheet Tablet, PK3
Mfr # TCR76500
Zoro # G4782796
product price: $37.69
/pk 3, $12.56/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3 tablets (120 sheets total)
- Material Paper
- Color White
- Recommended Age 5-7 Years
- Recommended Grade Grade K-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR76500
- Zoro # G4782796
- UPC # 194629039227
- Country of Origin China
- Category Loose Leaf Paper & Refills
Details
Includes | 3 tablets (120 sheets total) |
Material | Paper |
Color | White |
Recommended Age | 5-7 Years |
Recommended Grade | Grade K-1 |
Description
Smart Start Writing Paper (8-1/2" x 11") is truly a "Smart Start" for beginning and experienced writers. Bold graphics in blue, green, and red promote the feeling of success as children simply "Start at the Sky and pull down to the Ground" to form letters correctly. K-1 Writing Paper lines have 1" spacing. Each tablet includes 40 sheets. Sold as a pack of 3 tablets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Cheetah Steel 1.75Mm 1Kg (3DCH1417510)
- RITE IN THE RAIN Binder Kit, 40 Sheets, Polydura Tan Cover (9200T-KIT)
- AVERY Insertable Big Tab Plastic Dividers, PK5 (11900)
- BUSINESS SOURCE Label, Ij/Lsr, 8.5X11, We, 100PK (BSN26119)
- TEACHER CREATED RESOURCES Smart Start 1-2 Writing Paper, PK200 (TCR76531)
- NCR PAPER XeroForm II Laser, Inkjet Carbonless Paper Bright White, Canary, Pink, Assorted, 500PK (NCR4642)
- NEENAH PAPER Card Stock, 8-1/2x11, Yellow, PK250 (WAU22731)
- PACON Graphing Paper, White, 1/4in Ruled, Letter, 500 Sheets, PK2 (P2414)
- GREAT PAPERS Stationery Letterhead, Pretty Pans, PK80 (2014313)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Yellow, PK50 (103068)
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Yellow, 500 Sheets PK (CP09YL-SS)
- Teacher Created Resources Loose Leaf Paper & Refills