Shop All Loose Leaf Paper & Refills
Teacher Created Resources
Smart Start K-1 Story Paper, PK200
Mfr # TCR76511
Zoro # G4785745
original price:
$29.35
10% off
new price: $26.25
/pk 200, $0.13/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 200 sheets
- Recommended Age 5-6 Years
- Recommended Grade Grade K-1
- Material Paper
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR76511
- Zoro # G4785745
- UPC # 194629039098
- Country of Origin China
- Category Loose Leaf Paper & Refills
Details
Includes | 200 sheets |
Recommended Age | 5-6 Years |
Recommended Grade | Grade K-1 |
Material | Paper |
Color | Multi |
Description
Smart Start Story Paper (11"x 8-1/2") is truly a "Smart Start" for beginning and experienced writers. Bold graphics in blue, green, and red promote the feeling of success as children simply "Start at the Sky and pull down to the Ground" to form letters correctly. K-1 Story Paper has space for a picture, and the lines have 1" spacing. Package includes 100 sheets. Sold as 2 packs for a total of 200 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Clear Sheet Protector, Top Load, PK100 (74100)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 3" x 5", Clear, 1000/Case (PB3700)
- CRAYOLA Neon Oil Pastels, 12 Assorted Colors, PK12 PK (52-4613)
- KYOCERA Kyocera Black Toner Cartridge, 7,200 Yield (TK-1172)
- TEACHER CREATED RESOURCES Smart Start 1-2 Writing Paper, PK200 (TCR76531)
- PACON Composition Paper, Wide Ruled, 8 x 10.5, PK1000 (P2431)
- GREAT PAPERS Stationery Letterhead, Kumbaya, 8, PK80 (2019057)
- NEENAH PAPER Cardtock, Blast-Off, 250, PK250 (21911)
- SCHOOL SMART Practice Composition Paper, 10-1/2 x 8 Inches, 1/2 Inch Ruled Long Way, White, 500 Sheets (175)
- PACON Composition Paper, 3-Hole Punched, College Rule, 8.5x11, PK1000 (P2405)
- GREAT PAPERS Stationery Letterhead, Clouds, 8.5x11, PK80 (2014106)
- Teacher Created Resources Loose Leaf Paper & Refills