Shop All Notebooks & Journals
Teacher Created Resources
Smart Start Drawing/Story Journal, Grades K-1, Landscape, PK6
Mfr # TCR76519
Zoro # G4786978
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 journals
- Recommended Grade Grade K-1
- Color White
- Recommended Age 5-7 Years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR76519
- Zoro # G4786978
- UPC # 194629039289
- Country of Origin China
- Category Notebooks & Journals
Details
Includes | 6 journals |
Recommended Grade | Grade K-1 |
Color | White |
Recommended Age | 5-7 Years |
Material | Paper |
Description
Journals with Smart Start lines will make writing easier than before! High quality, color coded lines allow children to be successful with every journal entry. Each journal page has space for a picture and 1" spacing. 48 pages. Sold as a pack of 6 journals.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE MANUFACTURING Canister Permanent Markers, Black, 36PK (652-35010)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Width: 11" (11443)
- DYMO Address Label, Self-Adhesive, White, PK2 (30251)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 8", Kraft, 15/Bundle (55VH97)
- TEACHER CREATED RESOURCES Confetti Notepad, 5in x 8in, 50 Sheets Per Pad, PK6 (TCR8893)
- TEACHER CREATED RESOURCES Modern Farmhouse Notepad, 6PK (8529)
- MEAD PRODUCTS BOOK, THEME, 9.5X6,150SH (06900)
- RITE IN THE RAIN Cordura Cover, Tan Cover, 4x6In (C946)
- CEO Doodle Desk Pad; 50-Sheet White Pad; Refillable; 22 x 17; Brown (CE8743)
- TOPS 5 x 8" Ruled Perforated Pad, Pk12, Cover Color: Blue (TOP71500)
- AMPAD 5"X8" White Perforated Legal Pad, Pk12 (20-304)
- Teacher Created Resources Notebooks & Journals