Shop All Loose Leaf Paper & Refills
Teacher Created Resources
Smart Start 1-2 Writing Paper, PK200
Mfr # TCR76531
Zoro # G4783408
product price: $25.19
/pk 200, $0.13/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 200 sheets
- Recommended Age 6-7 Years
- Color Multi
- Material Paper
- Recommended Grade Grade 1-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR76531
- Zoro # G4783408
- UPC # 194629039104
- Country of Origin China
- Category Loose Leaf Paper & Refills
Details
Includes | 200 sheets |
Recommended Age | 6-7 Years |
Color | Multi |
Material | Paper |
Recommended Grade | Grade 1-2 |
Description
Smart Start Writing Paper (8-1/2" x 11") is truly a "Smart Start" for beginning and experienced writers. Bold graphics in blue, green, and red promote the feeling of success as children simply "Start at the Sky and pull down to the Ground" to form letters correctly. 1-2 Writing Paper lines have 5/8" spacing. Package includes 100 sheets. Sold as 2 packs for a total of 200 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP CALCULATORS Calculator, Pocket, 10-Digit, We (EL377WB)
- LULZBOT PolyLite PLA True Black, 2.85mm 1kg Reel - Polymaker (RM-PL0121)
- BAUMGARTENS Paper Clips, Assorted Colors, Small, PK1000 (BAULP0200)
- ZORO SELECT Strapping Seal, 5/8 In., Serrated, PK1000 (2CXP6)
- NEENAH PAPER Cardtock, Lunar, 250, PK250 (22721)
- TRU-RAY Paper, Const, 9X12, Rylbe, 50Sh Pk (PAC103017)
- GREAT PAPERS Stationery Letterhead, Lilacs And, PK80 (2014291)
- PACON Tru-Ray Construction Paper, 76lb, 18 x 24, Yellow, PK50 (103068)
- PACON Card Stock, Pearl Brights, Assorted (109131)
- TRU-RAY Paper, Const, 9X12, Brown, 50Sh Pk (PAC103025)
- CRAYOLA Paper, Construct, 9X12,240Ct 240PK (CYO993200)
- Teacher Created Resources Loose Leaf Paper & Refills