Shop All Loose Leaf Paper & Refills
Teacher Created Resources
Smart Start 1-2 Story Paper: 100 Sheets Per Pack, PK2
Mfr # 76541
Zoro # G5634098
product price: $21.29
/pk 2, $10.65/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 6-7 Years
- Color Multi
- Recommended Grade 1-2
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 76541
- Zoro # G5634098
- UPC # 194629039111
- Country of Origin China
- Category Loose Leaf Paper & Refills
Details
Recommended Age | 6-7 Years |
Color | Multi |
Recommended Grade | 1-2 |
Material | Paper |
Description
Smart Start Story Paper (8.5" x 11") is truly a "Smart Start" for beginning and experienced writers. Bold graphics in blue, green, and red promote the feeling of success as children simply "Start at the Sky and pull down to the Ground" to form letters correctly. 1-2 Story Paper has space for a picture and lines with 0.63" spacing. Package includes 100 sheets. Sold as a set of 2 packs, 200 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORAN Digital Compact Bench Scale 4500g/10 lb. Capacity (PC400-10)
- THE PUPPET CO Baby Monsters Pink Monster (004405)
- LEARNING ADVANTAGE 1 Minute Sand Timers, PK30 (7656)
- COMPLYRIGHT Employee Payroll Folder, Confidentl, PK25 (A2317)
- TEACHER CREATED RESOURCES Smart Start K-1 Writing Paper, 40 Sheet Tablet, PK3 (TCR76500)
- TEACHER CREATED RESOURCES Smart Start K-1 Story Paper, PK200 (TCR76511)
- TEACHER CREATED RESOURCES Smart Start 1-2 Writing Paper, PK200 (TCR76531)
- PACON Composition Paper, Wide Ruled, 8 x 10.5, PK1000 (P2431)
- GREAT PAPERS Stationery Letterhead, Painted Bor, PK80 (2013188)
- TRU-RAY Paper, Const, 9X12, Ornge, 50Sh Pk (PAC103002)
- C-LINE PRODUCTS Cards, Tent, Lsr/Inkjt, 8.5X11 50PK (CLI87587)
- Teacher Created Resources Loose Leaf Paper & Refills