Shop All Classroom Furniture
Teacher Created Resources
Small Sand Timers Combo, 8 Count Assorted Colors and Times, PK2
Mfr # TCR20697
Zoro # G7964802
product price: $23.98
/pk 2, $11.99/ea
$23.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic, Sand
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20697
- Zoro # G7964802
- UPC # 194629061259
- Country of Origin China
- Category Classroom Furniture
Details
Material | Plastic, Sand |
Recommended Grade | Grade PK+ |
Includes | 16 sand timers |
Recommended Age | 4+ Years |
Color | Assorted |
Description
Race to see how much can be accomplished before time runs out. Great for games, timed test, and time management. Handy plastic timers with colored sand. Each timer measures 1" x 3.5". Each set includes 8 timers, 1 each of 30 second, 90 second, 1 minute, 2 minute, 3 minute, 4 minute, 5 minute, 10 minute timers. Sold as 2 sets for 16 timers total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Carpet Chair Mat (LLR02156)
- BOSS Fabric Task Chair, 18" to 21-1/2", Fixed Arms, Black (B500-BK)
- DESIGNS OF DISTINCTION Polished Brass Essex Leg - 7.18"H (01700412PB1)
- KFI Rectangle KFI Midtown 3 x 8 FT Conference Table, Designer White Finish, Bistro Height, 36 W, 96 L (F3696-BMT3672-41-D354)
- TEACHER CREATED RESOURCES Spot On Yellow Carpet Marker Strips (TCR77459)
- TEACHER CREATED RESOURCES Pete the Cat My Groovy Shoes Sensory Path (TCR77542)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Aqua, PK3 (TCR20719)
- TEACHER CREATED RESOURCES Spot On Stand Here Floor Markers, 4in. (77508)
- TEACHER CREATED RESOURCES Large Sand Timer, 10 Minute, Purple (TCR20675)
- TEACHER CREATED RESOURCES Spot On Footprints Carpet Markers (TCR77470)
- LUXOR Modular Classroom Storage Cabinet - Single module with 6 small bins (MBS-STR-11-6S)
- Teacher Created Resources Office & School Tables