Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Slate Blue Scalloped Rolled Border Trim, 50 Feet Per Roll, PK3
Mfr # TCR8943
Zoro # G102647735
product price: $24.45
/pk 3, $8.15/ea
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 3 Rolls of Border Trim
- Color Multicolor
- Material Paper
- Recommended Age 4+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR8943
- Zoro # G102647735
- UPC # 194629116355
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Includes | 3 Rolls of Border Trim |
Color | Multicolor |
Material | Paper |
Recommended Age | 4+ years |
Recommended Grade | Grade PK+ |
Description
Use this rolled border trim to liven up your classroom! Create fresh looks for bulletin boards, windows, walls, and class projects. Mix and match with coordinating products for a classroom theme. Continuous roll of vibrant border trim made of durable paper. Cut each border to your desired length. Each rolled border measures 2-3/16" x 50". Sold as a pack of 3 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Ok To Ship", 2" Circle, Fluorescent Green, 500/Roll (DL1260)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 3" x 5", Red/White, 500/Roll (SCL613)
- LETTASAFE Liberty chute suitable for 8 to 10 inch walls (LSF-LS10CHB)
- NINJATEK Cheetah Snow 1.75Mm 2Kg (3DCH0017520)
- TEACHER CREATED RESOURCES Home Sweet Classroom Classroom Birthday Mini Bulletin Board Set (TCR8817)
- TEACHER CREATED RESOURCES Marquee In Our Class Chart (TCR7528)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR5443 Confetti Calendar Bulletin Board Set (TCR5443)
- TEACHER CREATED RESOURCES Ancient Civilizations Bulletin Board Set (TCR4422)
- TEACHER CREATED RESOURCES Classroom Cottage Buttercup Straight Border Trim, 72PK (7180)
- TEACHER CREATED RESOURCES Home Sweet Classroom Today Chart (TCR7932)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brite Green, 36" x 100ft (0066131)
- Teacher Created Resources Bulletin Board & Classroom Decorations