Shop All Storage Bins
Teacher Created Resources
Shelf Storage Bin, Vinyl, 11 in W, 5 in H, 16 in L, Black/Polka Dots
Mfr # TCR20765
Zoro # G7991348
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Polka Dots
- Material Vinyl
- Overall Length 16 in
- Overall Width 11 in
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20765
- Zoro # G7991348
- UPC # 88231907657
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Length | 16 in |
Overall Width | 11 in |
Overall Height | 5 in |
Details
Color | Black/Polka Dots |
Material | Vinyl |
Item | Shelf Storage Bin |
Description
The TCR20765 Shelf Storage Bin from Teacher Created Resources offers a substantial size for your storage needs. With an overall length of 16 inches, a width of 11 inches and a height of 5 inches, this bin provides ample space for storing various items. Its dimensions make it suitable for placement on shelves, making it a practical solution to keep your workspace organized.
Constructed from vinyl material, the TCR20765 Shelf Storage Bin is designed with durability in mind. The robust nature of vinyl ensures that the bin can withstand regular use without compromising its structure or appearance. Its black color accented with polka dots adds an aesthetic appeal to any setting where it's used.
This item is specifically crafted as a shelf storage bin. It's compatible with many shelving units due to its standard size measurements. Whether you're looking to declutter your desk or organize supplies in a neat manner, this product serves as an adequate tool for maintaining order in your workspace.
Constructed from vinyl material, the TCR20765 Shelf Storage Bin is designed with durability in mind. The robust nature of vinyl ensures that the bin can withstand regular use without compromising its structure or appearance. Its black color accented with polka dots adds an aesthetic appeal to any setting where it's used.
This item is specifically crafted as a shelf storage bin. It's compatible with many shelving units due to its standard size measurements. Whether you're looking to declutter your desk or organize supplies in a neat manner, this product serves as an adequate tool for maintaining order in your workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelf, 30"D x 72"W x 3-1/4"H, Carbon Steel (ZLES-7230)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, 28 1/2 in L, Red (SN2818-10 Red)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 4 in H (33224GREY)
- TEACHER CREATED RESOURCES Plastic, Light Blue, 6 PK (20446)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20336)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20335)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black (TCR20400-3)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Blue, 3 PK (20411)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black/Multi, 3 PK (TCR20901)
- ORE INTERNATIONAL FP23215 3 275 in Polypropylene Green White Trays Set Of 5 (FP2321/5)
- Teacher Created Resources Storage Bins