Shop All Storage Bins
Teacher Created Resources
Shelf Storage Bin, Burlap, 13 in W, 10 1/2 in H, 12 in L, Beige
Mfr # TCR20834
Zoro # G7991366
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Burlap
- Overall Length 12 in
- Overall Width 13 in
- Overall Height 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20834
- Zoro # G7991366
- UPC # 88231908340
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Length | 12 in |
Overall Width | 13 in |
Overall Height | 10 1/2 in |
Details
Color | Beige |
Material | Burlap |
Item | Shelf Storage Bin |
Description
The TCR20834 Shelf Storage Bin from Teacher Created Resources measures 12 inches in length, 13 inches in width, and an overall height of 10.5 inches. This size is suitable for a range of storage needs, offering ample space to keep your items organized without taking up too much room on your shelf or workspace.
This storage bin is constructed with beige burlap material. The use of burlap provides a durable and long-lasting solution for storing various items. Its neutral beige color can blend seamlessly into any office decor while adding a touch of rustic charm to the surroundings.
As an item designed primarily as a shelf storage bin, it's built to be compatible with most standard shelves found in small businesses or offices. It serves as an efficient tool that helps maintain clean and clutter-free spaces by providing adequate storage for miscellaneous items like stationery, documents, tools and more. Please note that this description pertains solely to one single unit of the TCR20834 Shelf Storage Bin; check product details for information on package quantity if you require multiple units.
This storage bin is constructed with beige burlap material. The use of burlap provides a durable and long-lasting solution for storing various items. Its neutral beige color can blend seamlessly into any office decor while adding a touch of rustic charm to the surroundings.
As an item designed primarily as a shelf storage bin, it's built to be compatible with most standard shelves found in small businesses or offices. It serves as an efficient tool that helps maintain clean and clutter-free spaces by providing adequate storage for miscellaneous items like stationery, documents, tools and more. Please note that this description pertains solely to one single unit of the TCR20834 Shelf Storage Bin; check product details for information on package quantity if you require multiple units.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HG248BL)
- BASCO Plastic Container, 13 gal. (EZ-E138)
- ZORO SELECT White Cover, 16 Gaug (P1815KIT)
- MOLDED FIBERGLASS Stack & Nest Container, Red, Fiberglass Reinforced Composite, 25 1/4 in L, 18 in W, 6 in H (7808085280)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Eucalyptus Green, 3 PK (20414)
- TEACHER CREATED RESOURCES Plastic, Black, 6 PK (20434)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20455)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20336)
- TEACHER CREATED RESOURCES Plastic, Pink, 6 PK (TCR20908)
- TEACHER CREATED RESOURCES Plastic, Light Blue, 6 PK (20446)
- ROMANOFF Storage Bin, Purple, 3 PK (ROM12106)
- Teacher Created Resources Storage Bins