Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Shabby Chic Burlap Hanging Paper Fans, PK9
Mfr # TCR77168
Zoro # G2872794
product price: $23.97
/pk 9, $2.66/ea
$23.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes 9 double-sided fans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR77168
- Zoro # G2872794
- UPC # 194629062546
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | 9 double-sided fans |
Description
Create the perfect look for your classroom with these Hanging Paper Fans! Coordinate with similar patterns and colors to make a chic environment. Use them to fill empty corners, accent work areas and learning centers, or design fabulous displays around your bulletin boards. Includes 3 fans with a self-adhesive strip and string for hanging. Sold as 3 packs for a total of 9 fans.
Each fan is double sided:
• 12" fan: Solid Rose Back
• 16" fan: Solid Orchid Back
• 19" fan: Solid Teal Back
Each fan is double sided:
• 12" fan: Solid Rose Back
• 16" fan: Solid Orchid Back
• 19" fan: Solid Teal Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Heatseal Nap-Lam Roll Film, 25"x250ft, PK2 (3000024)
- PILOT Dr. Grip Retractable Gel Pen, Fine 0.7mm, Black Ink, Purple Barrel (PIL36261)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (5CNE8)
- SHARPIE Magnum Permanent Marker, Broad Chisel Tip, Black (44001)
- TEACHER CREATED RESOURCES Watercolor Flat Name Plates, 216PK (8969)
- TEACHER CREATED RESOURCES Scribble Labels Magnetic Accents, 20 Per Set, 60PK (77388)
- TEACHER CREATED RESOURCES Sailing Into...Bulletin Board Display Set (TCR5440)
- TEACHER CREATED RESOURCES Home Sweet Classroom Mini Bulletin Board Set (8814)
- TEACHER CREATED RESOURCES US Map Chart (TCR7657)
- TEACHER CREATED RESOURCES STEAM Bulletin Board (TCR2150)
- TREND ENTERPRISES Books of the Bible Learning Chart, 17" x 22" (T38702)
- Teacher Created Resources Bulletin Board & Classroom Decorations