Shop All Toys & Games
Teacher Created Resources
Sand Timer, Mini, 5 Minute, PK24
Mfr # TCR20947
Zoro # G4852044
product price: $36.19
/pk 24, $1.51/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24 sand timers
- Material Plastic, Sand
- Color Green
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20947
- Zoro # G4852044
- UPC # 194629025763
- Country of Origin China
- Category Toys & Games
Details
Includes | 24 sand timers |
Material | Plastic, Sand |
Color | Green |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Race to see how much can be accomplished before time runs out. Great for games, timed tests, and time management. Handy plastic timers with colored sand. Includes suggested activities. Timers measure 1" x 2.5". Each pack includes 4 five-minute timers. Sold as 6 packs for a total of 24 timers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Pouch, GP, 18" L, 24" W, PK75 (56KZ93)
- LEARNING RESOURCES Beaker Creatures™ Liquid Reactor Super Lab (3813)
- BUSINESS SOURCE Envelope, Catlg, Selfsl, 9X12 100PK (BSN65450)
- SHARPIE Metallic Fine Point Permanent Markers, Bullet Tip, Silver, PK4 (39109PP)
- TEACHER CREATED RESOURCES 3 Minute Sand Timer - Large (20659)
- TEACHER CREATED RESOURCES Treasure Chest, PK2 (5048)
- TEACHER CREATED RESOURCES Black Classic 2.5in Magnetic Numbers, 65 Pieces (TCR77218)
- TEACHER CREATED RESOURCES Reclaimed Wood Chest, PK2 (TCR8588)
- TEACHER CREATED RESOURCES I Have, Who Has Sight Words Game, Grade 1 (TCR7869)
- TEACHER CREATED RESOURCES Plastic Treasure Chest (TCR8759)
- WOODLAND SCENICS Medium Green Bushes (WOO1646)
- Teacher Created Resources Toys & Games