Shop All Arts & Crafts
Teacher Created Resources
Safari Animals Stickers, PK1440
Mfr # TCR5468
Zoro # G7964154
product price: $35.88
/pk 1440, $0.02/ea
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK-5
- Material Paper, Adhesive
- Includes 1440 stickers
- Recommended Age 4-10 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR5468
- Zoro # G7964154
- UPC # 194629035496
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi |
Recommended Grade | Grade PK-5 |
Material | Paper, Adhesive |
Includes | 1440 stickers |
Recommended Age | 4-10 Years |
Description
Stickers are great for rewards, encouragement, prizes, arts and crafts, incentive charts and more. Stickers are acid-free and lignin-free. Stickers measure approximately 1". Each pack includes 120 stickers. Sold as 12 packs for a total of 1440 stickers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS AllPurpose Document Sorter, 212 x 2312 (30526)
- ZORO SELECT Strapping, Polyester, Embossed, 4000 ft. L (5JPR5)
- SHARPIE King Size Permanent Marker, Broad Chisel Tip, Black, PK4 (15661PP)
- MAGNA VISUAL Ceramic Magnets, Rectangle, Assorted, PK6 (CM-11M)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20888-3 Confetti Small Plastic Storage Bin - 3 Each (TCR20888-3)
- TEACHER CREATED RESOURCES Gold Stars Foil Stickers, 294 Per Pack, PK12 (1276)
- TEACHER CREATED RESOURCES Plastic Clothespins, PK120 (TCR20649)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR77539 Bright Circles Desktop Writng Spots Stickers (TCR77539)
- TEACHER CREATED RESOURCES STEM Basics: Craft Sticks, PK1500 (TCR20919)
- TEACHER CREATED RESOURCES Chalk Brights Liquid Chalk Markers, PK16 (TCR20884)
- AMERICAN ART CLAY CO American Art Clay Ama46318R Amaco Air Dry Clay White 25 Lb (AMA46318R)
- Teacher Created Resources