Shop All File Folders
Teacher Created Resources
Rustic Bloom File Folders, Letter Size, PK24
Mfr # TCR8539
Zoro # G6642536
product price: $25.98
/pk 24, $1.08/ea
$25.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 24 File Folders
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR8539
- Zoro # G6642536
- UPC # 194629102525
- Country of Origin China
- Category File Folders
Details
Color | Multi |
Includes | 24 File Folders |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Organize your paper work at school or home with these wood and flower inspired rustic bloom file folders with positive sayings. The file tabs are colored differently in each file folder with the interior of the folder as well! File folders measure 113⁄4" x 91⁄2" and hold letter size paper. Each pack contains 12 folders - 4 each of 3 designs. Sold as 2 packs for 24 folders total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Stencils, Gothic, 2", Letters/Numbers, PK35 (01555)
- GONGE Therapy Top, for Balance (G2140)
- GEOGRAPHICS Certificate Paper, Golden, PK25 (39451)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 50", Kraft, 20/Bundle (55VM58)
- TEACHER CREATED RESOURCES My School Work Pocket Folder, PK6 (TCR4939)
- TEACHER CREATED RESOURCES My Homework Pocket Folder, PK6 (TCR4941)
- SMEAD Folder, Ltr, Strt, 3Div, Pk (SMD26865)
- SMEAD Pocket, File, Lgl, 3.5""Expnsn Pk (SMD74264)
- SMEAD File Jacket 8-1/2 x 11", 1-1/2" Expansion Straight-Cut Tab, Pk50 (75540)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX752131)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Teal, 50PK (84241)
- Teacher Created Resources File Folders