Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Reclaimed Wood Magnetic Border, 24 Feet/Pack, PK3
Mfr # TCR77010
Zoro # G7965152
$35.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Material PVC Plus EVA Foam, Polypropylene Film, Magnet
- Includes 36 strips
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR77010
- Zoro # G7965152
- UPC # 194629068869
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multicolored |
Recommended Age | 5+ Years |
Material | PVC Plus EVA Foam, Polypropylene Film, Magnet |
Includes | 36 strips |
Recommended Grade | Grade K+ |
Description
Decorate your whiteboard in a snap with durable, reusable magnetic decor! This Reclaimed Wood Magnetic Border adds flair on other metal surface such as doors, desks, shelving, and bins. Cuts easily with scissors to make your own labels or game pieces. Each magnetic border is 24" x 11⁄2". Each pack contains 12 strips for 24 feet. Sold as 3 packs for a total of 36 strips (72 feet).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Stretch Pal Ex Core 20"x70x1000', PK4 (DSW03)
- FROGGY'S FOG 2 oz. HAUNTED HOUSE - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-HAUN)
- MALIN CO Baling Wire, 0.08 Dia, 14.645 ft. (08-0800-014S)
- ZORO SELECT 16" x 12" Open Poly Bags, 1 mil, Clear (5DRL7)
- TEACHER CREATED RESOURCES Confetti Awning (TCR77882)
- TEACHER CREATED RESOURCES Marquee Stars Die-Cut Border Trim, 35 Feet/Pack, PK6 (TCR3495)
- TEACHER CREATED RESOURCES Chalkboard Brights Magnetic Pockets - Extra Large, 4PK (20801)
- TEACHER CREATED RESOURCES Home Sweet Classroom Classroom Jobs Mini Bulletin Board Set (TCR8801)
- TEACHER CREATED RESOURCES Lemon Zest Awning (TCR77471)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4ft x 12ft, Navy Blue, PK 4 (32352)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR6100 Power Pen Learning Cards Reading (TCR6100)
- Teacher Created Resources Bulletin Board & Classroom Decorations