Shop All Desk Accessories & Organizers
Teacher Created Resources
Reclaimed Wood Desktop Organizer, PK2
Mfr # TCR20373
Zoro # G4784850
product price: $13.98
/pk 2, $6.99/ea
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Vinyl, Cardboard
- Recommended Age 5+ Years
- Includes 2 desktop organizers
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20373
- Zoro # G4784850
- UPC # 194629102303
- Country of Origin China
- Category Desk Accessories & Organizers
Details
Color | Multi |
Material | Vinyl, Cardboard |
Recommended Age | 5+ Years |
Includes | 2 desktop organizers |
Recommended Grade | Grade K+ |
Description
Keep your supplies neat and within reach with this rustic designer desktop organizer. It features a write-on/wipe-off surface for convenient labeling and easy cleaning. A removable separator allows you to create up to four sections and the small front pocket is great for keeping slips of paper handy. You can also remove the inner base to fold for easy storage. Measures 5-1/4" L x 5-1/4" W x 5-1/2"H. Sold as a pack of 2 organizers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 2", Kraft, 25/Bundle (55VG69)
- CROWNHILL Mailing Tube, 48 in. x 5 in., PK25 (M5548)
- PAPER MATE Mech Pencil .7Mm 5Pk (3037631PP)
- PACON Composition Book, Black Marble, 1 cm Quadrille Ruled, 9-3/4in. x 7-1/2in., 100 Sheets Per Book, 6PK (MMK37105)
- TEACHER CREATED RESOURCES Metal Bucket, PK6 (TCR20829)
- BOSTITCH Konnect Desk Organizer Power Base with Phone Stand (KT2-BASEPHONE-WHT)
- BLOEM PLANTR ARIANA BRNT RD 8"" (AP0813)
- REGENCY Regency Power Data Port (DPEL2)
- STANLEY STORAGE ORGANIZER 30CMPT (STST40730)
- ROLODEX Nestable Jumbo Wire Mesh Pencil Cup, 4 3/8 dia. x 5 2/5, Black (62557)
- DACASSO Dove White 34" x 20" Blotter Paper Pack (S1602)
- Teacher Created Resources Desk Accessories & Organizers