Shop All File Holders
Teacher Created Resources
Reclaimed Wood Design Large 6 Pocket Chart, 26in x 38in
Mfr # 20326
Zoro # G500699060
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Educational Pocket Chart
- Color Multi
- Width 26 in
- Height 38 in
- Theme/Subject Learning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 20326
- Zoro # G500699060
- UPC # 88231903260
- Country of Origin China
- Category File Holders
Dimensions
Width | 26 in |
Height | 38 in |
Details
Item | Reclaimed Wood 6 Pocket Chart |
Type | Educational Pocket Chart |
Color | Multi |
Theme/Subject | Learning |
Description
This lightweight and durable Reclaimed Wood Large 6 Pocket Chart features a rustic design and hangs easily from sturdy, metal grommets. Pockets fit 8.5" x 11" pieces of paper. The non-porous surface is easy to clean and can be wiped-down or sprayed with disinfectant to help prevent the spread of germs. Measures 26" x 38".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 43Mm Snap On Natural P/P Sifter Fitment Closure, 11 Hole - .135' Orifice Sifter (056117)
- TOPS Daily Agenda Pad, 8-1/2 x 11 (TOP2170)
- C-LINE PRODUCTS Binder Pocket, WriteOn Index Tabs, PK5 (06650)
- TOY TIME Rubber Horseshoes Game Set for Tailgating, Camping, Backyard and Inside Fun for Adults and Kids (144835TUL)
- TEACHER CREATED RESOURCES File Storage Pocket Chart, 10 Pockets, Black, 14" x 58" (TCR20841)
- TEACHER CREATED RESOURCES Chalkboard Brights 10 Pocket File Storage Pocket Chart (TCR20736)
- VERTIFLEX Open Top Filing Cart, 14"x28"x27", Black (VRTVF53000)
- SAFCO SHELF, F/42W DESK, BK (SAF3603BL)
- VICTOR Stacking Letter Tray, White (W1154)
- LORELL SliderVinylGray, PK4 (LLR49326)
- FELLOWES Letter Tray, Black, 1 Comp (60112)
- Teacher Created Resources File Holders