Shop All Toys & Games
Teacher Created Resources
Real World Math: Unexpected Events Game
Mfr # TCR7804
Zoro # G9426375
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade 3 to 5
- Subject Learning
- Recommended Age 8-14 Year
- Maximum Number of Players 6
- Skill Learning Mathematics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR7804
- Zoro # G9426375
- UPC # 88231978046
- Country of Origin China
- Category Toys & Games
Details
Item | Real World Math: Unexpected Events Game |
Recommended Grade | 3 to 5 |
Subject | Learning |
Recommended Age | 8-14 Year |
Maximum Number of Players | 6 |
Skill Learning | Mathematics |
Minimum Number of Players | 2 |
Description
Help students see the relevance of math skills. Each player begins with a checking account balance of $100. In turn, each player sees how many spaces to move and picks up an "unexpected event" card. According to the card's instructions, the player either adds or subtracts an amount from his or her account (e.g. receiving a birthday gift or taking the cat to the vet). The first player to reach the end receives a bonus amount. Players then add up how much money they have in their accounts; the one with the most money wins. The game board comes with 50 unexpected events cards, 20 sheets of a check register (reproducible), and 6 game pieces. For 2-6 players. Ages 8 & up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Folder 8-1/2 x 14", 1/3-Cut Tab, Manila, PK100, Expanded Width: 3/4" (15330)
- AVERY Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5520, 1" x 2-5/8", 1500PK (AVE5520)
- ZORO SELECT 12" x 5" Open Poly Bags, 1.50 mil, Clear (5DGA7)
- SWINGLINE Reduced Effort Stapler, 20 Sheet, 2 In. (S7066412A)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR62031 Level 1 Sight Words Flash Cards (TCR62031)
- TEACHER CREATED RESOURCES I Have, Who Has Sight Words Game, Grade 1 (TCR7869)
- TEACHER CREATED RESOURCES Power Pen Learning Cards - Sight Word Sentences (TCR6857)
- TEACHER CREATED RESOURCES STEM Starters, Balloon Cars (TCR20880)
- TEACHER CREATED RESOURCES STEM Starters, Zip-Line Racers (TCR20878)
- TEACHER CREATED RESOURCES Black Classic 2.5in Magnetic Numbers, 65 Pieces (TCR77218)
- MATTEL MAGIC 8 BALL BLK/WHT 6Y+ (30188)
- Teacher Created Resources Toys & Games