Shop All Name Badges
Teacher Created Resources
Positive Saying Watercolor Lanyard, PK6
Mfr # TCR20355
Zoro # G7678475
$29.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 6 lanyards
- Material Fabric, Plastic, Metal
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR20355
- Zoro # G7678475
- UPC # 194629102266
- Country of Origin China
- Category Name Badges
Details
Color | Multi |
Includes | 6 lanyards |
Material | Fabric, Plastic, Metal |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Keep your ID handy with these stylish and durable lanyards. These lanyards feature a strong plastic clip for easy removal as well as a metal ring and metal swivel clasp to securely hold your keys, ID badge, or anything you want to have close by. The soft fabric is comfortable to wear and comes in a variety of fun styles. Measures 21-3/4" long x 3/4" wide. Pack of 6 lanyards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Transparent Poly File Holders Letter, PK10 (00605)
- START INTERNATIONAL Electric Label Rewinder 6" x 10-1/4"H, Black (LR4500)
- SMEAD Pressboard Folder, 2 Fastener, Letter, Manila, PK50 (14513)
- SIMPLAY3 Rustic Home Mailbox (416080-01)
- TEACHER CREATED RESOURCES Black Lanyard, PK6 (TCR20357)
- TEACHER CREATED RESOURCES Travel the Map Name Tags/Labels, PK216 (TCR8574)
- TEACHER CREATED RESOURCES Tropical Punch Pineapples Lanyard, PK6 (TCR20353)
- AVERY Avery® Name Badge Labels, 2-11/32" x 3-3/8", White, 100 Labels/Pack (5147)
- BUSINESS SOURCE Clip Holder Style Badge Kit 2.3" x 3.5", PK50 (19180)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Smoke, PK6 (75553)
- ADVANTUS Horizontal Resealable Badge Holder, PK50 (75523)
- Teacher Created Resources Name Badges