Plastic Storage Caddy, Light Mauve, 6PK
Mfr # 20957
Zoro # G412028910
Key Features
- Cart Material Plastic
- Includes 6 Storage Caddies
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 20957
- Zoro # G412028910
- UPC # 194629140268
- Country of Origin China
- Category Carts, Caddies & Accessories
Details
Color | Light Mauve |
Cart Material | Plastic |
Includes | 6 Storage Caddies |
Description
These plastic storage caddies are handy totes for your markers, calculators, timers, manipulatives, and many more small items that you want to keep within reach. Made from durable plastic and include divided compartments for easy organizing. Each caddy is BPA free and measures 9''L x 9-1/4''W x 5-1/4''H with 3 compartments. Sold as a pack of 6 caddies.Our plastic storage solutions feature on-trend designs and vibrant colors. Mix and match your favorite style of storage bins and caddies to create a color-coordinated classroom that's as beautiful as it is functional.
- •Storage caddies are a handy tote for your markers, calculators, timers, manipulatives, and many more small items that you want to keep within reach
- •Each caddy measures 9" L x 9-1/4" W x 5-1/4" H.
- •BPA Free
- •These caddies are made from durable plastic and includes divided compartments for easy organizing.
- •Pack of 6 caddies
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Curved Handle Scratch Brush - Economy - 4x19 Rows, Stainless Wire (85050)
- HUSQVARNA Concrete Grinder (PG280)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189BCIT-1)
- BERKSHIRE Dry Wipe, White, Pack, Polypropylene, 100 Wipes, 12 in x 12 in (PWOS12.12)
- MILWAUKEE TOOL 3 in. Utility Bucket Hook (48-22-8293)
- STALWART Stalwart 75-ST6059 Shovel; Rake & Tool Holder with Hooks - Gray (75-ST6059)
- TOUGH GUY Maids Basket, Blue, Plastic (280284)
- RUBBERMAID COMMERCIAL Motorized Kit for Housekeeping Carts (2173556)
- BRADLEY SMOKER Holder, Mop , 4 Holders, 36"L (9954-000000)
- RUBBERMAID COMMERCIAL Housekeeping Cart w/Doors and Bag (FG619200BLA)
- MILLER MFG Duratote Box BLUE (1143-RY)
- Teacher Created Resources Carts, Caddies & Accessories