Shop All Arts & Crafts
Teacher Created Resources
Plastic Clothespins, PK120
Mfr # TCR20649
Zoro # G1427427
product price: $30.59
/pk 120, $0.25/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 120 clothespins
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Material Plastic, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20649
- Zoro # G1427427
- UPC # 194629002139
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 120 clothespins |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Material | Plastic, Metal |
Description
Assign student tasks or classroom job. Hang student artwork or classroom decorations. Write-on with a permanent marker and wipe-off with rubbing alcohol. Each pack includes 40 plastic clothespins: 10 each of red, blue, green, and yellow. Measures approximately 2-7/8" x 3/8". Sold as 3 packs for a total of 120 clothespins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black, PK2 (27112)
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- LEARNING ADVANTAGE Single Activity Wall Panel, Cat (50676)
- NATIONAL HARDWARE Frctn Lid Sprt Right Brs (N208-652)
- TEACHER CREATED RESOURCES STEM Basics: Craft Sticks, PK1500 (TCR20919)
- TEACHER CREATED RESOURCES STEM Basics Wood Dowels, 1/4in x 12in, 144PK (20927)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20888-3 Confetti Small Plastic Storage Bin - 3 Each (TCR20888-3)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR77539 Bright Circles Desktop Writng Spots Stickers (TCR77539)
- TEACHER CREATED RESOURCES Chalk Brights Liquid Chalk Markers, Pack of 8 (20884)
- TEACHER CREATED RESOURCES Chalk Brights Liquid Chalk Markers, PK16 (TCR20884)
- MAYCO Mayco 8 Oz. Magic Metallics Non-Toxic Metallic Paint; Gold (406497)
- Teacher Created Resources