Shop All Storage Bins
Teacher Created Resources
Plastic, Blue, 6 PK
Mfr # TCR20903
Zoro # G0420414
product price: $35.94
/pk 6, $5.99/ea
$35.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Recommended Age 5+ Years
- Includes 6 storage caddies
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20903
- Zoro # G0420414
- UPC # 194629061006
- Country of Origin China
- Category Storage Bins
Details
Color | Blue |
Material | Plastic |
Recommended Age | 5+ Years |
Includes | 6 storage caddies |
Recommended Grade | Grade K+ |
Description
These storage caddies are a handy tote for your markers, calculators, timers, manipulatives, and many more small items that you want to keep within reach. These caddies are made from durable plastic and includes divided compartments for easy organizing. Each caddy measures 9" L x 9-1/4" W x 5-1/4" H. Sold as a pack of 6 caddies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, 36" Top Height (WW42848PHFL)
- SUGATSUNE Speed Control Lid Support, Downward, Color: White (4CRN8)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (D3658BB3A3P)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 12 in L, Blue (SSB425BL)
- TEACHER CREATED RESOURCES Plastic, Eucalyptus Green, 6 PK (20442)
- TEACHER CREATED RESOURCES Plastic, Blue, 6 PK (20437)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Black (TCR20400-3)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Pink Blush, 3 PK (20416)
- TEACHER CREATED RESOURCES Storage Bin, Black/Multi, 2 PK (TCR20764)
- TEACHER CREATED RESOURCES Plastic, Pink, 6 PK (TCR20908)
- QUANTUM STORAGE SYSTEMS 300 lb Hang & Stack Storage Bin, Wire, 8 in W, 7 in H, 14 1/2 in L, Chrome (QMB540C)
- Teacher Created Resources Storage Bins