Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Pete the Cat Straight Border Trim, 72PK
Mfr # 60325
Zoro # G211965225
product price: $29.89
/pk 72, $0.42/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3+ years
- Color Assorted
- Material Paper
- Recommended Grade Grade PK+
- Includes 72 Borders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 60325
- Zoro # G211965225
- UPC # 194629140398
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 3+ years |
Color | Assorted |
Material | Paper |
Recommended Grade | Grade PK+ |
Includes | 72 Borders |
Description
Use colorful border trim to liven up your classroom! Create fresh looks for bulletin boards, windows, walls, and class projects. Mix and match with coordinating products stickers, notepads, awards, etc. for a classroom theme. Each piece is 35'' x 3''. Color coordinate with other classroom styles. Each pack includes 12 pieces for a total of 35 feet. Sold as 6 packs for a total of 72 strips 210 feet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natura Kraft Paper 24" x 360 ft., 60 lb. Basis Weight (5PGR5)
- TEACHER CREATED RESOURCES Confetti 7 Pocket Chart, 28in x 28in (20327)
- DETECTAMET Detectable Elephant Stick Pen, W/Lanyard, PK50 (105-C101-I01-PA03)
- PCI Toshiba T4590 E-Studio 206L Toner Ctg (T4590-PCI)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, White, PK4 (TCR6338)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR5048-2 Treasure Chest - 2 Each (TCR5048-2)
- TEACHER CREATED RESOURCES Home Sweet Classroom Classroom Jobs Mini Bulletin Board Set (TCR8801)
- TEACHER CREATED RESOURCES Black Polka Dots Incentive Chart, PK6 (TCR7604)
- TEACHER CREATED RESOURCES Wash Your Hands Positive Poster (TCR7498)
- TEACHER CREATED RESOURCES Watercolor Pennants Big Big Border, 43.75 Feet (TCR8981)
- CREATIVE TEACHING PRESS Woodland Friends Calendar Bulletin Board Set (8006)
- Teacher Created Resources Bulletin Board & Classroom Decorations