Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Pete the Cat® Reading Rocks Positive Poster
Mfr # TCR63930
Zoro # G1426830
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Includes 1 poster
- Color Multi
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR63930
- Zoro # G1426830
- UPC # 88231939306
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | 1 poster |
Color | Multi |
Material | Paper |
Description
Inspire, encourage and motivate kids of all ages. Brightens any classroom! Each poster measures 13-3/8" x 19".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Canister, 0.032 Dia, 364 ft. (34-0320-1BLC)
- NATIONAL 5 x 8-1/2" Four Ring Binder Kit (63-453)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (shredstar X10)
- BUSINESS SOURCE Vinyl coated Gem Clips Giant for Paper Rust Resistant, PK250 (01604)
- TEACHER CREATED RESOURCES Slate Blue Scalloped Rolled Border Trim, 50 Feet Per Roll, PK3 (TCR8943)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 x 12ft, Herringbone, PK 4 (32351)
- TEACHER CREATED RESOURCES Alphabet Train Bulletin Board Display Set (TCR4421)
- TEACHER CREATED RESOURCES Ancient Civilizations Bulletin Board Set (TCR4422)
- TEACHER CREATED RESOURCES Reclaimed Wood Awning (TCR77454)
- TEACHER CREATED RESOURCES Confetti Bienvenidos (Spanish Welcome) Banner (5324)
- LEARNING RESOURCES Word Families & Rhyming Center Pocket Chart (2299)
- Teacher Created Resources Bulletin Board & Classroom Decorations