Shop All Index & Note Cards
Teacher Created Resources
Oh Happy Day Library Pockets, 5 Designs, 105PK
Mfr # 9061
Zoro # G805721527
product price: $18.35
/pk 105, $0.17/ea
$18.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Age 3+ years
- Includes 105 Library Pockets
- Recommended Grade Grade PK+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 9061
- Zoro # G805721527
- UPC # 194629114498
- Country of Origin China
- Category Index & Note Cards
Details
Material | Paper |
Recommended Age | 3+ years |
Includes | 105 Library Pockets |
Recommended Grade | Grade PK+ |
Color | Multi |
Description
These handy little holders have a multitude of uses inside the classroom and elsewhere! Put them on a bulletin board for an instant job chart! Add them to a classroom center to manage the work that students do there. Use them to hold craft sticks, game pieces, and 3x5 index cards. Of course, you can put them inside the books in your classroom library, too! Measure 3-1/2" x 5". Each pack includes 35 pieces. Sold as 3 packs for a total of 105 pieces total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Feedwheel Tensioner For 3/8, 3/4W Steel Strapping, Black/Red (412414)
- OHAUS Interface Kit, 13 lb. (83032108)
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 33, 3-1/2" x 1/8", Natural, 1/4 lb. Box (26339)
- MARKAL China Marker, Medium Tip, Yellow Color Family (96011)
- TEACHER CREATED RESOURCES Smiley Faces Postcards, PK180 (TCR1965)
- U BRANDS Data Card Replacement Sheet, 8.5 x 11 Sheets, Assorted, PK10 (5166U06-48)
- AVERY Tend Card, 4 Up, Ivory, PK160 (5913)
- GREAT PAPERS Thank You Card W/Envelopes, Suit Co, PK50 (2015124)
- GREAT PAPERS Thank You Card and Envelopes, Rise, PK25 (2020028)
- OXFORD Index Cards, Color, 5x8", Ast, PK100 (35810)
- AVERY Small Tent Cards, Uncoated, Ivory, PK160 (5913)
- Teacher Created Resources Index & Note Cards