Shop All Books
Teacher Created Resources
Nonfiction and Fiction Paired Texts, Grade 4
Mfr # TCR3894
Zoro # G901243329
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 Book
- Material Paper
- Recommended Age 9-10 years
- Color Multi
- Recommended Grade Grade 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR3894
- Zoro # G901243329
- UPC # 88231938941
- Country of Origin United States
- Category Books
Details
Includes | 1 Book |
Material | Paper |
Recommended Age | 9-10 years |
Color | Multi |
Recommended Grade | Grade 4 |
Description
Promote student engagement and improve comprehension skills by teaching students to make connections between fiction and nonfiction texts. This resource provides high-interest passages, multiple-choice questions, and short-answer activities designed to meet the rigor of today's standards. Each assessment motivates students to look for textual evidence when answering questions. All units include writing activities linked to higher-order thinking and questioning skills. The writing ideas are designed to incorporate the skills necessary for excellent writing as well as help assess a student's ability to respond to a written prompt. Correlated to the Common Core State Standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Do Not Use Blades to Open", 3" x 4", Red/White/Black, 500/Roll (IPM325)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 4/ST, Assorted (SAN80074)
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY BLUE PACK OF 24 PK (1540637)
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (TEM548A)
- TEACHER CREATED RESOURCES Mysteries in History - American History (TCR3047)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 2 (TCR6012)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 3 (TCR6013)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR8315 Modern Farmhouse Lesson Planner (TCR8315)
- TEACHER CREATED RESOURCES Change Your Mindset - Growth Mindset Activities Classroom (Grade 3-4) (TCR8310)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20361 Age 4 Plus Fidget Box (TCR20361)
- TEACHER CREATED RESOURCES My Own Books™ My Spelling Dictionary, PK6 (60111)
- Teacher Created Resources Books