Shop All Books
Teacher Created Resources
My Own Books™ My Spelling Dictionary, PK6
Mfr # 60111
Zoro # G5632716
original price:
$25.12
28% off
$17.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade 1-4
- Recommended Age 6-9 Years
- Color White with Black Print
- Material paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # 60111
- Zoro # G5632716
- UPC # 194629042609
- Country of Origin United States
- Category Books
Details
Recommended Grade | 1-4 |
Recommended Age | 6-9 Years |
Color | White with Black Print |
Material | paper |
Description
Students will be proud to have their very own books, and teachers will love watching their progress! My Own Books feature word lists, writing ideas and tips, plus plenty of space for students to build vocabulary, create stories and journal thoughts. Ready-to-color covers add to the fun. 32 pages, 8.5" x 7". Aligned with Common Core and State Standards. Supports requirements of Title I and other federally funded programs. Sold as a pack of 6 books.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Push Pin Magnets, Assorted Translucent, 0.75 in. Diameter x 0.38 in. h, 10PK (OIC92515)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY80)
- PRANG Paint, 16 oz, Liqud Tempera, Orange (21602)
- CARSON DELLOSA Self-Adhesive Traditional Manuscript Nameplates, Grades 1-2, PK30 (119026)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 3 (TCR6013)
- TEACHER CREATED RESOURCES Mysteries in History - American History (TCR3047)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 1 (TCR6011)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20361 Age 4 Plus Fidget Box (TCR20361)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR8321 Oh Happy Day Lesson Planner (TCR8321)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 2 (TCR6012)
- EDUPRESS Numbers 0-150 Flash Cards (TCR62032)
- Teacher Created Resources Books