Shop All Index & Note Cards
Teacher Created Resources
Modern Farmhouse Library Pockets, 5 Designs, 105PK
Mfr # 8832
Zoro # G405721514
product price: $18.39
/pk 105, $0.18/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Includes 105 Library Pockets
- Color Multi
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # 8832
- Zoro # G405721514
- UPC # 194629114504
- Country of Origin China
- Category Index & Note Cards
Details
Material | Paper |
Includes | 105 Library Pockets |
Color | Multi |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Description
These handy little holders have a multitude of uses inside the classroom and elsewhere! Put them on a bulletin board for an instant job chart! Add them to a classroom center to manage the work that students do there. Use them to hold craft sticks, game pieces, and 3 x 5 index cards. Of course, you can put them inside the books in your classroom library, too! Measure 3-1/2" x 5". Each pack includes 35 library pockets. Sold as 3 packs for a total of 105 library pockets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (N8220)
- ADAM EQUIPMENT Digital Platform Bench Scale 60 lb./30kg Capacity (GBK 60AM)
- U-MARK U-Mark UMARK10102 2 mm A10 Paint Marker; Blue - 12 per Box (UMARK10102)
- TAPECASE Fragile Shipping Labels 6x4", White, Pk50 (16U981)
- TEACHER CREATED RESOURCES Smiley Faces Postcards, PK180 (TCR1965)
- OXFORD Index Cards, Ruled, 5x8", White, PK100 (51)
- SCHOOL SMART INDEX CARDS 3X5 RULED SALMON PK OF 100 PK (IND35SLRL)
- OXFORD Index Card, Ruled, 3x5", Cherry, PK100 (7321-CHE)
- OXFORD Heavyweight Ruled Index Cards, 3 x 5, White, PK100 (63500)
- AVERY Avery® UnRule Index Cards for Laser and Inkjet Printers 5388, 3" x 5", White, 50/Box (5388)
- AVERY Postcards, Uncoated, Two-Sided Pr, PK200 (5689)
- Teacher Created Resources Index & Note Cards