Shop All File Folders
Teacher Created Resources
Mary Engelbreit Substitute Teacher Pocket Folder, PK10
Mfr # TCR4834
Zoro # G4793689
product price: $30.39
/pk 10, $3.04/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Includes 10 folders
- Recommended Grade Teacher Resource
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR4834
- Zoro # G4793689
- UPC # 194629062256
- Country of Origin China
- Category File Folders
Details
Color | Multi |
Material | Paper |
Includes | 10 folders |
Recommended Grade | Teacher Resource |
Description
Stay organized with pocket folders featuring illustrations by Mary Engelbreit and 2 inside pockets. UV coated. 9" x 12". Sold as a pack of 10 folders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk100 (5ZW39)
- LORELL Lorell Business Card Storage Holder (LLR01031)
- KENSINGTON Claptop Sleeve 17", Black (62567)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENPD275TA)
- TEACHER CREATED RESOURCES My Homework Pocket Folder, PK6 (TCR4941)
- TEACHER CREATED RESOURCES My School Work Pocket Folder, PK6 (TCR4939)
- PENDAFLEX Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (PFXK17AOX)
- SMEAD Recycled Pressboard Fastener Folders, Legal Size, Gray-Green, PK25 (20005)
- SMEAD Pocket Folder, Tearproof 7", PK5 (73395)
- SMEAD Classification Folder, Manila, PK10, Tab Cut: 2/5 (18700)
- SMEAD Smead 10510 Tear-Moisture-Resist Poly File Folders; .33 Cut Top Tab; Letter; Manila; 12-Pack (10510)
- Teacher Created Resources File Folders