Shop All Index & Note Cards
Teacher Created Resources
Marquee Welcome Postcards, PK180
Mfr # TCR5486
Zoro # G4852979
product price: $29.94
/pk 180, $0.17/ea
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Includes 180 postcards
- Recommended Grade Teacher Resource
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR5486
- Zoro # G4852979
- UPC # 194629031009
- Country of Origin United States
- Category Index & Note Cards
Details
Color | Multi |
Material | Paper |
Includes | 180 postcards |
Recommended Grade | Teacher Resource |
Description
A postcard makes it easy to send a message quickly and inexpensively. Postcards measure 4" x 6". Each pack includes 30 postcards. Sold as 6 packs for a total of 180 postcards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKLAND Rockland R02-CAMO 19 in. Rolling Backpack Multipurpose Suitcase; Camo (R02-CAMO)
- SCOTCH Heavy-Duty Shipping Packing Tape In Dispenser, 1.88" x 800", PK6 (1426)
- MELISSA & DOUG Magnetic Car Loader (9390)
- BAND-IT Stainless Steel Band, 15 mil, 50 ft. L (GRC906)
- TEACHER CREATED RESOURCES Smiley Faces Postcards, PK180 (TCR1965)
- OXFORD Index Cards, Plain, 4x6", Canary, PK100 (7420-CAN)
- OXFORD 3 x 5" Assorted Colors Extreme Index Cards, Pk100 (04736)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, Gray, 250 Sheets (49591)
- GREAT PAPERS Invitation Flat Card W/ Envelopes, PK10 (2012215)
- OXFORD Index Card, Blank, 5X8, 8Pt, We, PK500 (50BX)
- MEAD Index Cards, Ruled, 3 x 5, PK1200 (MEA63350)
- Teacher Created Resources Index & Note Cards