Shop All Classroom Furniture
Teacher Created Resources
Marquee Stars Spot On® Vinyl Floor Markers, PK12
Mfr # TCR77378
Zoro # G7556467
original price:
$10.99
9% off
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Recommended Age 5+ Years
- Color Multi
- Recommended Grade Grade K+
- Includes 12 floor markers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR77378
- Zoro # G7556467
- UPC # 88231973782
- Country of Origin China
- Category Classroom Furniture
Details
Material | Vinyl |
Recommended Age | 5+ Years |
Color | Multi |
Recommended Grade | Grade K+ |
Includes | 12 floor markers |
Description
Spot On® Vinyl Floor Markers help students quickly identify where to sit or stand. These floor markers stay on strong but can be removed easily and used again and again. The write-on/wipe-off surface is perfect for writing student names or numbers. The vinyl markers attach firmly to vinyl, wood, smooth tile, gym floors or other smooth surfaces. Measures 4" diameter. Each pack includes 12, 2 each of 6 colors.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" Square Inside Patio Chair Tips 5PK (76684)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in x 5-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00021)
- ZORO SELECT Round Stool with Backrest, Height 18" to 27"Black (5NWH3)
- FLASH FURNITURE Contemporary Chair, Foam, 18-1/4" to 22-1/4" Height, Fixed Arms, Black LeatherSoft/Chrome Frame (GO-2286H-BK-GG)
- TEACHER CREATED RESOURCES Spot On Red Carpet Marker Strips (TCR77457)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Aqua, PK3 (TCR20719)
- TEACHER CREATED RESOURCES Pete the Cat My Groovy Shoes Sensory Path (TCR77542)
- TEACHER CREATED RESOURCES Pete the Cat Alphabet Balloons Sensory Path (TCR77540)
- TEACHER CREATED RESOURCES Spot On Footprints Carpet Markers (TCR77470)
- TEACHER CREATED RESOURCES Spot On Yellow Carpet Marker Strips (TCR77459)
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- Teacher Created Resources Office & School Tables