Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Marquee Bold Block 4" Letters Combo Pack, 230 Pieces/Pack, PK3
Mfr # 5866
Zoro # G5629873
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi/Multi
- Recommended Grade PK+
- Recommended Age 4+ Years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # 5866
- Zoro # G5629873
- UPC # 194629022328
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi/Multi |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Material | Paper |
Description
Use these letters to create bulletin boards, classroom centers, signs, banners, and other displays. They punch out easily and are coated for durability. The colors and designs coordinate with popular decorative products from Teacher Created Resources. Each pack includes 230 total pieces: 61 uppercase letters, 95 lowercase letters, 20 numbers 0 to 9, 40 punctuation marks, 14 Spanish accent marks. Sold as a set of 3 packs, 690 pieces total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Label Tape, 1/2", Black/White (BRTTZE231)
- ZORO SELECT 15" x 7" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRH8)
- BIC Pen, Roundstic, Bp, Med, Rd, Dz, PK12 (GSM11RD)
- SMEAD Labels, Color Labeling System Refill, 3.5", White, PK160 (64915)
- TEACHER CREATED RESOURCES Chalkboard Brights Labels Magnetic Accents, PK60 (TCR77299)
- TEACHER CREATED RESOURCES Watercolor Happy Birthday Chart (TCR7929)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 x 12ft, Herringbone, PK 4 (32351)
- TEACHER CREATED RESOURCES Confetti Classroom Rules Chart (TCR7553)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR6100 Power Pen Learning Cards Reading (TCR6100)
- TEACHER CREATED RESOURCES Black History Events Accents, 48 Pieces, PK3 (TCR63244)
- MASTERVISION Magnetic Accessories, Weekdays, Black (BVCFM1007)
- Teacher Created Resources Bulletin Board & Classroom Decorations