Shop All Magnetic Hooks
Teacher Created Resources
Magnetic Hooks, 1" diameter, 2 Hooks, PK2
Mfr # 20787
Zoro # G5628044
original price:
$36.39
6% off
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Neodynium Magnet
- Color Silver
- Recommended Grade 3+
- Recommended Age 8+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # 20787
- Zoro # G5628044
- UPC # 194629092215
- Country of Origin China
- Category Magnetic Hooks
Details
Material | Metal, Neodynium Magnet |
Color | Silver |
Recommended Grade | 3+ |
Recommended Age | 8+ Years |
Description
Super strong! Use to hold or hang heavy objects throughout your classroom. Made with super strong neodymium magnets. Hooks can swivel up and down. Holds approximately 20 lbs. from a vertical position and approximately 10 lbs. from a horizontal position on heavy steel. Holds approximately 1 lb. on a whiteboard and approximately 8 lbs. on a metal door. 1" diameter, 2.5" long hook. Includes 2 hooks per package. Sold as a set of 2 packs, 4 hooks total.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Grommet, Closed Back, 2 1/2 In W, PVC (92720)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700WH (LP2S14X06700WH)
- VON DUPRIN Electric Strike, Fire Rated, US32D, 6" FP, 12 VDC, 3/4" Throw (6111 12V 32D)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 18"D x 18"H (BKTP03X18X18THR01)
- TEACHER CREATED RESOURCES Strong Magnetic Hooks, PK2 (20787)
- ZORO SELECT Coat and Garment Rack, 4 Hook, Nickel (2VAF8)
- MASTER MAGNETICS MAGNETIC HOOK 2"" 20#PULL (07218)
- GLOBAL INDUSTRIAL Neodymium Swiveling Magnetic Hook, Black Powdered Coat, 65 Lbs. Pull, 6PK (320755)
- ZORO SELECT Magnetic Hook, White, 14 Lb, PK2 (3DXY9)
- MAGNET SOURCE Reversible Hook, Silver, 2.25 in., 25 lb. (07529)
- ZORO SELECT Magnetic Mount Hook, 9 lb., 1-3/8in.L (35HV71)
- Teacher Created Resources Magnetic Hooks