Shop All Classroom Furniture
Teacher Created Resources
Magnetic Digital Timer, Lime, PK3
Mfr # TCR20718
Zoro # G7965983
product price: $23.97
/pk 3, $7.99/ea
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 6+ Years
- Recommended Grade Grade 1+
- Includes 3 timers
- Color Lime Green
- Material Plastic, Magnet, Electronics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20718
- Zoro # G7965983
- UPC # 194629061310
- Country of Origin China
- Category Classroom Furniture
Details
Recommended Age | 6+ Years |
Recommended Grade | Grade 1+ |
Includes | 3 timers |
Color | Lime Green |
Material | Plastic, Magnet, Electronics |
Description
The digital timer is a countdown timer and stopwatch in one. Great for math exercises, science experiments, timed tests, games, classroom management, and more! Includes one AG13 button-cell battery. Sticks to whiteboards or any magnetically receptive surface. Measures approximately 2-1/8" x 3-3/8" x 1/4". Sold as a pack of 3 timers.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drop/Lift Mobile Plan Center fits 24" to 42" Clamps (4KH75)
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23746)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H694.L.S)
- FLASH FURNITURE Mayfield 40in. Buffet and Sideboard w/Double Door Storage Cabinet and Open Storage Shelf in Gray (NAN-F-HY-B23108-GRY-GG)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20384-6 Plastic Storage; Pink - Small - Pack of 6 (TCR20384-6)
- TEACHER CREATED RESOURCES Spot On Lime Carpet Marker Strips (TCR77458)
- TEACHER CREATED RESOURCES Large Sand Timer, 10 Minute, Purple (TCR20675)
- TEACHER CREATED RESOURCES Spot On Stand Here Floor Markers, 4in. (77508)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Black, PK3 (TCR20717)
- TEACHER CREATED RESOURCES Spot On Red Carpet Marker Strips (TCR77457)
- PROMARX EzDesk Multi-Function Lap Desk w/Graph Ruling, Adjustable Tablet Dock (EZ01WDE10008)
- Teacher Created Resources Office & School Tables