Shop All Classroom Furniture
Teacher Created Resources
Magnetic Digital Timer, Aqua, PK3
Mfr # TCR20719
Zoro # G7961792
product price: $23.97
/pk 3, $7.99/ea
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3 timers
- Material Plastic, Magnet, Electronics
- Recommended Grade Grade 1+
- Color Aqua
- Recommended Age 6+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR20719
- Zoro # G7961792
- UPC # 194629061327
- Country of Origin China
- Category Classroom Furniture
Details
Includes | 3 timers |
Material | Plastic, Magnet, Electronics |
Recommended Grade | Grade 1+ |
Color | Aqua |
Recommended Age | 6+ Years |
Description
The digital timer is a countdown timer and stopwatch in one. Great for math exercises, science experiments, timed tests, games, classroom management, and more! Includes one AG13 button-cell battery. Sticks to whiteboards or any magnetically receptive surface. Measures approximately 2-1/8" x 3-3/8" x 1/4". Sold as a pack of 3 timers.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 108 in W, 72 in L (4EEZ6)
- DESIGNS OF DISTINCTION 3" Satin Brass Metal Sleeve (01SLV3SB1)
- DESIGN TOSCANO Mistress of the Dance Art Deco Statue (EU2156)
- MASTER CASTER Caster, Futura, Dlx, Black, PK5 (23618)
- TEACHER CREATED RESOURCES Spot On Yellow Carpet Marker Strips (TCR77459)
- TEACHER CREATED RESOURCES Pete the Cat My Groovy Shoes Sensory Path (TCR77542)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Black, PK3 (TCR20717)
- TEACHER CREATED RESOURCES Spot On Footprints Carpet Markers (TCR77470)
- TEACHER CREATED RESOURCES Large Sand Timer, 10 Minute, Purple (TCR20675)
- TEACHER CREATED RESOURCES Spot On Red Carpet Marker Strips (TCR77457)
- ASHLEY PRODUCTIONS Time To Go 3in Timer (50100)
- Teacher Created Resources Classroom Furniture