Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Magnetic Borders, Lime Polka Dots, 24 Feet/Pack, PK3
Mfr # TCR77123
Zoro # G7958213
product price: $35.97
/pk 3, $11.99/ea
$35.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime Green, White
- Recommended Grade Grade PK-8
- Recommended Age 4-13 Years
- Includes 36 strips
- Material PVC Plus EVA Foam, Polypropylene Film, Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR77123
- Zoro # G7958213
- UPC # 194629013173
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Lime Green, White |
Recommended Grade | Grade PK-8 |
Recommended Age | 4-13 Years |
Includes | 36 strips |
Material | PVC Plus EVA Foam, Polypropylene Film, Magnet |
Description
Decorate your whiteboard in a snap with durable, reusable magnetic decor! Adds flair on other metal surface such as doors, desks, shelving, and bins. Cuts easily with scissors to make your own labels or game pieces. Each magnetic border is 24" x 11⁄2". Each pack contains 12 strips for 24 feet. Sold as 3 packs for a total of 36 strips (72 feet).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE 48"x72" Magnetic Combination Dry Erase Board, Cork/Plastic (669RG-HC)
- CASIO HS-8VA Handheld Calculator, 8-Digit LCD, Silver (HS-8VA)
- TAPECASE Carton Tape, White/Blue/Red, 2Inx55Yd (15C749)
- VICTOR TECHNOLOGY Pencil Cup, USB Port (PH600)
- TEACHER CREATED RESOURCES Sailing Into...Bulletin Board Display Set (TCR5440)
- TEACHER CREATED RESOURCES Fruit of the Spirit Accents, 30 Pieces, PK3 (TCR7066)
- TEACHER CREATED RESOURCES Tropical Punch Calendar Bulletin Board Set, PK2 (TCR2685)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR9119-6 Wood Straight Border; Black - Pack of 6 (TCR9119-6)
- TEACHER CREATED RESOURCES Confetti Magnetic Hall Pass, PK6 (TCR77394)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, White, PK4 (TCR6338)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR6100 Power Pen Learning Cards Reading (TCR6100)
- Teacher Created Resources Bulletin Board & Classroom Decorations