Shop All Bulletin Board & Classroom Decorations
Teacher Created Resources
Magnetic Borders, Black Polka Dots, 24 Feet/Pack, PK3
Mfr # TCR77124
Zoro # G7966053
$35.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC Plus EVA Foam, Polypropylene Film, Magnet
- Includes 36 strips
- Color Black, White
- Recommended Grade Grade PK-8
- Recommended Age 4-13 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Teacher Created Resources
- MFR # TCR77124
- Zoro # G7966053
- UPC # 194629013180
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | PVC Plus EVA Foam, Polypropylene Film, Magnet |
Includes | 36 strips |
Color | Black, White |
Recommended Grade | Grade PK-8 |
Recommended Age | 4-13 Years |
Description
Decorate your whiteboard in a snap with durable, reusable magnetic decor! Adds flair on other metal surface such as doors, desks, shelving, and bins. Cuts easily with scissors to make your own labels or game pieces. Each magnetic border is 24" x 11⁄2". Each pack contains 12 strips for 24 feet. Sold as 3 packs for a total of 36 strips (72 feet).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEE-JAY RESEARCH & SALES Inventory Control Cone, Gray (055GREY)
- A2Z SCILAB Blue Handle with Stainless Steel Blades Trauma Shears 7.25" (A2Z-ZR183)
- RICOH Black Toner Cartridge (841767)
- ROYAL TONER Toner For TN221BK, Black, 2.5K Pages (TN221BK)
- TEACHER CREATED RESOURCES Chalkboard Brights Labels Magnetic Accents, PK60 (TCR77299)
- TEACHER CREATED RESOURCES Confetti 7 Pocket Chart, 28in x 28in (20327)
- TEACHER CREATED RESOURCES Chalkboard Brights Awning (TCR77184)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR4158-6 Patriotic Border Trim - Pack of 6 (TCR4158-6)
- TEACHER CREATED RESOURCES Watercolor Happy Birthday Chart (TCR7929)
- TEACHER CREATED RESOURCES STEAM Bulletin Board (TCR2150)
- SMART-FAB Disposable Art & Decoration Fabric, Black, 48" x 40ft Roll (1U384804020)
- Teacher Created Resources Bulletin Board & Classroom Decorations