Shop All Index & Note Cards
Teacher Created Resources
Lemon Zest Sweet Welcome Postcards, PK180
Mfr # TCR8496
Zoro # G4857565
product price: $29.94
/pk 180, $0.17/ea
$29.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 180 postcards
- Material Paper
- Recommended Grade Teacher Resource
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teacher Created Resources
- MFR # TCR8496
- Zoro # G4857565
- UPC # 194629102457
- Country of Origin Mexico
- Category Index & Note Cards
Details
Color | Multi |
Includes | 180 postcards |
Material | Paper |
Recommended Grade | Teacher Resource |
Description
A postcard makes it easy to send a message quickly and inexpensively. Postcards measure 4" x 6". Each pack includes 30 postcards. Sold as 6 packs for a total of 180 postcards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO 3 Packaging Tape Dispenser, Red (SPR68535)
- MARKAL Paint Crayon, Large Tip, White Color Family (84820)
- SHOCKWATCH G-Force Indicator Label, 37G, PK50 (20686)
- ZORO SELECT Butcher Paper, 40 lb., White, 15 In. W (5PGK5)
- TEACHER CREATED RESOURCES Smiley Faces Postcards, PK180 (TCR1965)
- GREAT PAPERS Thank You Card, Black and White Da, PK50 (145341)
- TOPS BUSINESS FORMS Oxford, Ruled Index Cards, 5 X 8, Blue/violet/canary/green/cherry, 100PK (35810)
- AVERY Printable Note Cards, Two-Sided Pr, PK60 (5315)
- ALMORE INDUSTRIES Registration Card, Paper, 4x6, 5000PK (2605010)
- BUSINESS SOURCE Index Cards- Ruled- 72 lb.- 5 in. x 8 in.- 100-PK- White (BSN65263)
- SCHOOL SMART INDEX CARDS 4X6 UNRULED BLUE PACK OF 100 PK (IND46BL)
- Teacher Created Resources Index & Note Cards